- Coolant Hose
| Outer Diameter (in) | 2.32 |
| Length (in) | 35.98 |
| Inner Diameter (in) | 2 |
| Length (mm) | 914 |
| Outer Diameter (mm) | 59 |
| Inner Diameter (mm) | 50.8 |
| I.D. | 2 in, 50.8 mm |
| Style | 3-Ply |
| O.D. | 2.32 in, 59 mm |
| Length | 35.98 in, 914 mm |
| Weight | 2.25 LB |
| EAN or UPC | 742330021613 |

