- Coolant Hose
| Outer Diameter (mm) | 69 |
| Inner Diameter (mm) | 60.33 |
| I.D. | 2.38 in, 60.33 mm |
| Outer Diameter (in) | 2.72 |
| O.D. | 2.72 in, 69 mm |
| Inner Diameter (in) | 2.38 |
| Length (in) | 35.98 |
| Style | 3-Ply |
| Length | 35.98 in, 914 mm |
| Length (mm) | 914 |
| Weight | 2.15 LB |
| EAN or UPC | 742330021637 |

