- Coolant Hose
| Outer Diameter (mm) | 75 |
| Inner Diameter (mm) | 67 |
| Length | 35.98 in, 914 mm |
| I.D. | 2.64 in, 67 mm |
| Length (mm) | 914 |
| O.D. | 2.95 in, 75 mm |
| Style | 3-Ply |
| Outer Diameter (in) | 2.95 |
| Length (in) | 35.98 |
| Inner Diameter (in) | 2.64 |
| Weight | 2.45 LB |
| EAN or UPC | 742330021651 |

