- Coolant Hose
| Inner Diameter (in) | 4.02 |
| Length (in) | 35.98 |
| Length | 35.98 in, 914 mm |
| I.D. | 4.02 in, 102 mm |
| Inner Diameter (mm) | 102 |
| Outer Diameter (mm) | 110 |
| Outer Diameter (in) | 4.33 |
| O.D. | 4.33 in, 110 mm |
| Style | 3-Ply |
| Length (mm) | 914 |
| Weight | 2.9 LB |
| EAN or UPC | 742330021699 |

