- Coolant Hose
| Length (in) | 35.98 |
| Style | 4-Ply |
| Length | 35.98 in, 914 mm |
| O.D. | 2.4 in, 61 mm |
| Outer Diameter (in) | 2.4 |
| Inner Diameter (in) | 2.01 |
| Outer Diameter (mm) | 61 |
| I.D. | 2.01 in, 51 mm |
| Inner Diameter (mm) | 51 |
| Length (mm) | 914 |
| Weight | 2.25 LB |
| EAN or UPC | 742330021729 |

