- Coolant Hose
| O.D. | 3.12 in, 79.25 mm |
| Outer Diameter (in) | 3.12 |
| Inner Diameter (in) | 2.75 |
| Inner Diameter (mm) | 69.85 |
| Length (mm) | 914 |
| I.D. | 2.75 in, 69.85 mm |
| Length | 35.98 in, 914 mm |
| Length (in) | 35.98 |
| Style | 4-Ply |
| Outer Diameter (mm) | 79.25 |
| Weight | 2.95 LB |
| EAN or UPC | 742330021750 |

