- 2.05 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Fairey Arlon Part No. | N/A |
| Pall Part No. | N/A |
| Schrader Part No. | N/A |
| Stauff Part No. | N/A |
| Norman Ultraporis Part No. | N/A |
| Efficiency Beta | 23 Micron @ Beta 1000, 7 Micron @ Beta 2 |
| I.D. | 1 in, 25.5 mm |
| Gresen Part No. | N/A |
| Zinga Part No. | N/A |
| Dmic Part No. | DRE1A |
| Outer Diameter (in) | 2.05 |
| Bypass Valve Setting LR (PSI) | 22 psi |
| Efficiency Beta 2 | 7 micron |
| PTI Part No. | N/A |
| Hycon Part No. | N/A |
| Inner Diameter (mm) | 25.5 |
| Collapse Burst (mm) | 145 |
| Filter Series | FIK |
| Efficiency Beta 1000 | 23 micron |
| Moog Part No. | N/A |
| Parker Part No. | N/A |
| Media Type | Cellulose |
| O.D. | 2.05 in, 52 mm |
| Outer Diameter (mm) | 52 |
| Length (mm) | 67 |
| Length | 2.64 in, 67 mm |
| Collapse Burst (in) | 10 |
| Vickers Part No. | N/A |
| Bypass Valve Setting LR (BAR) | 1.5 bar |
| Inner Diameter (in) | 1 |
| Primary Application | F.B.O. CR30 |
| Element Description | Hydraulic Cartridge |
| LHA Part No. | N/A |
| Length (in) | 2.64 |
| Series | FIK |
| Collapse Burst | 145.04 psi, 10 bar |
| Bypass Valve | Yes |
| Style | Cartridge |
| Bypass Valve Setting LR | 21.76 psi, 1.5 bar |
| Weight | 0.3 LB |
| EAN or UPC | 742330083697 |

