- 2.05 in Outside Diameter
- Cartridge Style
| Filter Series | FIK |
| O.D. | 2.05 in, 52 mm |
| I.D. | 0.98 in, 25 mm |
| Outer Diameter (in) | 2.05 |
| Efficiency Beta 2 | 60 micron |
| Inner Diameter (mm) | 25 |
| Length (mm) | 66 |
| Efficiency Beta | 60 Micron @ Beta 2 |
| Length | 2.6 in, 66 mm |
| Outer Diameter (mm) | 52 |
| Collapse Burst (in) | 10 |
| Collapse Burst (mm) | 145 |
| Media Type | Wire Mesh |
| Length (in) | 2.6 |
| Inner Diameter (in) | 0.98 |
| Series | FIK |
| Style | Cartridge |
| Collapse Burst | 145.04 psi, 10 bar |
| Weight | 0.25 LB |
| EAN or UPC | 742330118702 |

