- 2.76 in Outside Diameter
- Cartridge Style
| Efficiency Beta | 11 Micron @ Beta 1000 |
| Outer Diameter (in) | 2.76 |
| Inner Diameter (in) | 1.18 |
| I.D. | 1.18 in, 30 mm |
| Inner Diameter (mm) | 30 |
| Collapse Burst (mm) | 145 |
| Media Type | Synthetic |
| Length (mm) | 75 |
| Collapse Burst (in) | 10 |
| Outer Diameter (mm) | 70 |
| Length | 2.95 in, 75 mm |
| O.D. | 2.76 in, 70 mm |
| Efficiency Beta 1000 | 11 micron |
| Length (in) | 2.95 |
| Collapse Burst | 145.04 psi, 10 bar |
| Style | Cartridge |
| Weight | 0.15 LB |
| EAN or UPC | 742330118849 |

