- 2.76 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer life
- Meets or exceeds original filter element specifications
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
- Media type: Synteq® #1
| Length (in) | 5.04 |
| O.D. | 2.76 in, 70 mm |
| Outer Diameter (in) | 2.76 |
| Bypass Valve Setting LR (PSI) | 22 psi |
| Length | 5.04 in, 128 mm |
| Length (mm) | 128 |
| Filter Series | FIK |
| Efficiency Beta | 90 Micron @ Beta 2 |
| Inner Diameter (in) | 1.14 |
| Element Description | Hydraulic Cartridge |
| Outer Diameter (mm) | 70 |
| Efficiency Beta 2 | 90 micron |
| Inner Diameter (mm) | 29 |
| I.D. | 1.14 in, 29 mm |
| Bypass Valve Setting LR (BAR) | 1.5 bar |
| Collapse Burst (mm) | 145 |
| Media Type | Wire Mesh |
| Collapse Burst (in) | 10 |
| Bypass Valve | Yes |
| Bypass Valve Setting LR | 21.76 psi, 1.5 bar |
| Series | FIK |
| Style | Cartridge |
| Collapse Burst | 145.04 psi, 10 bar |
| Weight | 0.4 LB |
| EAN or UPC | 742330021910 |

