- 3.74 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Efficiency Beta | 23 Micron @ Beta 1000 |
| Inner Diameter (mm) | 41 |
| Length (mm) | 202 |
| Media Type | Synthetic |
| Length (in) | 7.95 |
| Collapse Burst (mm) | 145 |
| Bypass Valve Setting LR (BAR) | 1.5 bar |
| Bypass Valve Setting LR (PSI) | 22 psi |
| Filter Series | FIK |
| Efficiency Beta 1000 | 23 micron |
| Outer Diameter (mm) | 95 |
| O.D. | 3.74 in, 95 mm |
| Outer Diameter (in) | 3.74 |
| Inner Diameter (in) | 1.61 |
| Length | 7.95 in, 202 mm |
| I.D. | 1.61 in, 41 mm |
| Element Description | Hydraulic Cartridge |
| Collapse Burst (in) | 10 |
| Collapse Burst | 145.04 psi, 10 bar |
| Series | FIK |
| Style | Cartridge |
| Bypass Valve | Yes |
| Bypass Valve Setting LR | 21.76 psi, 1.5 bar |
| Weight | 1.3 LB |
| EAN or UPC | 742330021996 |

