- 3.74 in Outside Diameter
- Cartridge Style
| Efficiency Beta | 11 Micron @ Beta 1000, 9 Micron @ Beta 200 |
| Efficiency Beta 1000 | 11 micron |
| Media Brand | Synteq XP™ |
| Inner Diameter (in) | 1.61 |
| Length | 9.84 in, 250 mm |
| Bypass Valve Setting LR (PSI) | 22 psi |
| Length (mm) | 250 |
| Outer Diameter (mm) | 95 |
| Bypass Valve Setting LR (BAR) | 1.5 bar |
| Media Type | Synteq XP |
| Efficiency Beta 200 | 9 micron |
| Collapse Burst (in) | 10 |
| Length (in) | 9.84 |
| Collapse Burst (mm) | 145 |
| Outer Diameter (in) | 3.74 |
| I.D. | 1.61 in, 41 mm |
| Inner Diameter (mm) | 41 |
| O.D. | 3.74 in, 95 mm |
| Collapse Burst | 145.04 psi, 10 bar |
| Style | Cartridge |
| Bypass Valve | Yes |
| Bypass Valve Setting LR | 21.76 psi, 1.5 bar |
| Weight | 1.8 LB |
| EAN or UPC | 742330118900 |

