- 3.74 in Outside Diameter
- Cartridge Style
| Efficiency Beta 1000 | 23 micron |
| O.D. | 3.74 in, 95 mm |
| Collapse Burst (mm) | 145 |
| Inner Diameter (in) | 1.61 |
| Length | 9.84 in, 250 mm |
| Collapse Burst (in) | 10 |
| Efficiency Beta 2 | 7 micron |
| Length (mm) | 250 |
| Length (in) | 9.84 |
| Outer Diameter (in) | 3.74 |
| I.D. | 1.61 in, 41 mm |
| Media Type | Cellulose |
| Outer Diameter (mm) | 95 |
| Efficiency Beta | 23 Micron @ Beta 1000, 7 Micron @ Beta 2 |
| Inner Diameter (mm) | 41 |
| Collapse Burst | 145.04 psi, 10 bar |
| Style | Cartridge |
| Weight | 1.45 LB |
| EAN or UPC | 742330118924 |

