- Hydraulic Cartridge
- 2.0500" ID x 5.510" OD x 7.990" Long
- For Filter Series FIK
- Primary Application: Donaldson FIK
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
- Increased dirt holding capacity for longer life
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
- Media type: Synteq® #1
| Length | 7.990 in |
| I.D. | 2.05 in |
| Primary Application | Donaldson FIK |
| Element Description | Hydraulic Cartridge |
| Filter Series | FIK |
| O.D. | 5.51 in |
| Media Type | N/A |
| Weight | 2.3 LB |
| EAN or UPC | 742330022047 |

