- 5.51 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
- Increased dirt holding capacity for longer life
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
- Media type: Synteq® #1
| Outer Diameter (mm) | 140 |
| Bypass Valve Setting LR (PSI) | 22 psi |
| O.D. | 5.51 in, 140 mm |
| Inner Diameter (mm) | 63.7 |
| Length (mm) | 400 |
| Efficiency Beta 2 | 60 micron |
| Inner Diameter (in) | 2.51 |
| Collapse Burst (in) | 10 |
| Collapse Burst (mm) | 145 |
| I.D. | 2.51 in, 63.7 mm |
| Element Description | Hydraulic Cartridge |
| Length (in) | 15.75 |
| Filter Series | FIK |
| Media Type | Wire Mesh |
| Length | 15.75 in, 400 mm |
| Outer Diameter (in) | 5.51 |
| Bypass Valve Setting LR (BAR) | 1.5 bar |
| Efficiency Beta | 60 Micron @ Beta 2 |
| Series | FIK |
| Style | Cartridge |
| Bypass Valve | Yes |
| Collapse Burst | 145.04 psi, 10 bar |
| Bypass Valve Setting LR | 21.76 psi, 1.5 bar |
| Weight | 3.6 LB |
| EAN or UPC | 742330022221 |

