- 3.74 in Outside Diameter
- Cartridge Style
| Length (in) | 6.65 |
| I.D. | 1.61 in, 41 mm |
| Primary Application | PUROLATOR LI2692 |
| Outer Diameter (mm) | 95 |
| Overall Length (in) | 6.93 |
| Efficiency Beta | 27 Micron @ Beta 2 |
| Collapse Burst (mm) | 145 |
| Collapse Burst (in) | 10 |
| Inner Diameter (in) | 1.61 |
| Overall Length (mm) | 176 |
| Media Type | Cellulose |
| Inner Diameter (mm) | 41 |
| Efficiency Beta 2 | 27 micron |
| Length (mm) | 169 |
| Length | 6.65 in, 169 mm |
| O.D. | 3.74 in, 95 mm |
| Outer Diameter (in) | 3.74 |
| Overall Length | 6.93 in, 176 mm |
| Style | Cartridge |
| Collapse Burst | 145.04 psi, 10 bar |
| Weight | 1.45 LB |
| EAN or UPC | 742330119037 |

