- 4.41 in Outside Diameter
- Cartridge Style
| Length (mm) | 181 |
| Inner Diameter (in) | 1.81 |
| Efficiency Beta | 27 Micron @ Beta 2 |
| Efficiency Beta 2 | 27 micron |
| Media Type | Cellulose |
| I.D. | 1.81 in, 46 mm |
| Outer Diameter (in) | 4.41 |
| Inner Diameter (mm) | 46 |
| Outer Diameter (mm) | 112 |
| Length | 7.13 in, 181 mm |
| Length (in) | 7.13 |
| O.D. | 4.41 in, 112 mm |
| Collapse Burst (mm) | 145 |
| Collapse Burst (in) | 10 |
| Collapse Burst | 145.04 psi, 10 bar |
| Style | Cartridge |
| Weight | 1.785 LB |
| EAN or UPC | 742330119150 |

