- 3.76 in Outside Diameter
- 3/4 BSP/G Thread Size
- Spin-On Style
| Outer Diameter (mm) | 95.5 |
| Primary Application | UCC HYDRAULICS MXR8550 |
| Thread Size | 3/4 BSP/G |
| Media Type | Synthetic |
| Efficiency Beta 1000 | 11 micron |
| Length (mm) | 144.2 |
| Gasket OD (mm) | 71.8 |
| Gasket ID (mm) | 62 |
| Outer Diameter (in) | 3.76 |
| Gasket OD (in) | 2.83 |
| Efficiency Beta | 11 Micron @ Beta 1000 |
| O.D. | 3.76 in, 95.5 mm |
| Length (in) | 5.68 |
| Length | 5.68 in, 144.2 mm |
| Gasket ID (in) | 2.44 |
| Style | Spin-On |
| Gasket O.D. | 2.83 in, 71.8 mm |
| Gasket I.D. | 2.44 in, 62 mm |
| Weight | 2.2 LB |
| EAN or UPC | 742330119174 |

