- 3.78 in Outside Diameter
- 3/4 BSP/G Thread Size
- Spin-On Style
| Gasket OD (in) | 2.83 |
| Efficiency Beta | 27 Micron @ Beta 2 |
| Outer Diameter (mm) | 96 |
| Length | 5.67 in, 144 mm |
| Outer Diameter (in) | 3.78 |
| Gasket ID (mm) | 62 |
| Length (mm) | 144 |
| Media Type | Cellulose |
| Thread Size | 3/4 BSP/G |
| Primary Application | BOSCH-REXROTH 7SL45P25 |
| Efficiency Beta 2 | 27 micron |
| Gasket ID (in) | 2.44 |
| O.D. | 3.78 in, 96 mm |
| Length (in) | 5.67 |
| Gasket OD (mm) | 72 |
| Gasket O.D. | 2.83 in, 72 mm |
| Gasket I.D. | 2.44 in, 62 mm |
| Style | Spin-On |
| Weight | 1.4 LB |
| EAN or UPC | 742330119198 |

