- 3.78 in Outside Diameter
- 3/4 BSP/G Thread Size
- Spin-On Style
| Gasket ID (in) | 2.44 |
| Length | 8.15 in, 207 mm |
| Length (mm) | 207 |
| Outer Diameter (in) | 3.78 |
| Gasket OD (in) | 2.83 |
| Gasket ID (mm) | 62 |
| Thread Size | 3/4 BSP/G |
| Gasket OD (mm) | 72 |
| Efficiency Beta | 23 Micron @ Beta 1000 |
| Media Type | Synthetic |
| Efficiency Beta 1000 | 23 micron |
| Length (in) | 8.15 |
| O.D. | 3.78 in, 96 mm |
| Outer Diameter (mm) | 96 |
| Style | Spin-On |
| Gasket I.D. | 2.44 in, 62 mm |
| Gasket O.D. | 2.83 in, 72 mm |
| Weight | 2.579 LB |
| EAN or UPC | 742330119228 |

