- 5.08 in Outside Diameter
- 1 1/4 BSP/G Thread Size
- Spin-On Style
| Outer Diameter (in) | 5.08 |
| Length (mm) | 179 |
| Gasket OD (in) | 4.21 |
| Outer Diameter (mm) | 129 |
| Gasket OD (mm) | 107 |
| Thread Size | 1 1/4 BSP/G |
| Length | 7.05 in, 179 mm |
| O.D. | 5.08 in, 129 mm |
| Efficiency Beta | 11 Micron @ Beta 1000 |
| Media Type | Synthetic |
| Gasket ID (in) | 3.82 |
| Gasket ID (mm) | 97 |
| Length (in) | 7.05 |
| Efficiency Beta 1000 | 11 micron |
| Gasket I.D. | 3.82 in, 97 mm |
| Style | Spin-On |
| Gasket O.D. | 4.21 in, 107 mm |
| Weight | 3.2 LB |
| EAN or UPC | 742330119266 |

