- 4.96 in Outside Diameter
- 1 1/4 BSP/G Thread Size
- Spin-On Style
| Gasket OD (in) | 4.21 |
| Outer Diameter (in) | 4.96 |
| Efficiency Beta 2 | 27 micron |
| O.D. | 4.96 in, 126 mm |
| Efficiency Beta | 27 Micron @ Beta 2 |
| Length (mm) | 179 |
| Filter Series | SP50/60, SP80/90, SP100/120 |
| Length | 7.05 in, 179 mm |
| Gasket OD (mm) | 107 |
| Outer Diameter (mm) | 126 |
| Gasket ID (in) | 3.82 |
| Length (in) | 7.05 |
| Gasket ID (mm) | 97 |
| Thread Size | 1 1/4 BSP/G |
| Media Type | Cellulose |
| Gasket I.D. | 3.82 in, 97 mm |
| Gasket O.D. | 4.21 in, 107 mm |
| Series | SP50/60, SP80/90, SP100/120 |
| Style | Spin-On |
| Weight | 2.6 LB |
| EAN or UPC | 742330119297 |

