- 5.08 in Outside Diameter
- 1 1/4 BSP/G Thread Size
- Spin-On Style
| Efficiency Beta 2 | 60 micron |
| Media Type | Wire Mesh |
| Style | Spin-On |
| O.D. | 5.08 in, 129 mm |
| Length | 7.05 in, 179 mm |
| Thread Size | 1 1/4 BSP/G |
| Weight | 2.865 LB |
| EAN or UPC | 742330119303 |
| Efficiency Beta 2 | 60 micron |
| Media Type | Wire Mesh |
| Style | Spin-On |
| O.D. | 5.08 in, 129 mm |
| Length | 7.05 in, 179 mm |
| Thread Size | 1 1/4 BSP/G |
| Weight | 2.865 LB |
| EAN or UPC | 742330119303 |