- 5.04 in Outside Diameter
- 1 1/4 BSP/G Thread Size
- Spin-On Style
| O.D. | 5.04 in, 128 mm |
| Gasket ID (in) | 3.82 |
| Gasket OD (mm) | 107 |
| Efficiency Beta | 10 Micron @ Beta 2 |
| Length | 7.05 in, 179 mm |
| Gasket OD (in) | 4.21 |
| Efficiency Beta 2 | 10 micron |
| Media Type | Cellulose |
| Length (in) | 7.05 |
| Length (mm) | 179 |
| Thread Size | 1 1/4 BSP/G |
| Filter Series | TT15/30/60 |
| Outer Diameter (in) | 5.04 |
| Bypass Valve Setting LR (PSI) | 22 psi |
| Bypass Valve Setting LR (BAR) | 1.5 bar |
| Outer Diameter (mm) | 128 |
| Gasket ID (mm) | 97 |
| Style | Spin-On |
| Gasket I.D. | 3.82 in, 97 mm |
| Bypass Valve Setting LR | 21.76 psi, 1.5 bar |
| Bypass Valve | Yes |
| Series | TT15/30/60 |
| Gasket O.D. | 4.21 in, 107 mm |
| Weight | 3.3 LB |
| EAN or UPC | 742330119464 |

