- 4.96 in Outside Diameter
- 1 1/4 BSP/G Thread Size
- Spin-On Style
| Efficiency Beta | 10 Micron @ Beta 2 |
| Gasket OD (in) | 4.25 |
| Filter Series | TT15/30/60 |
| Length (in) | 9.29 |
| Gasket ID (in) | 3.86 |
| Thread Size | 1 1/4 BSP/G |
| Outer Diameter (mm) | 126 |
| Outer Diameter (in) | 4.96 |
| Gasket OD (mm) | 108 |
| O.D. | 4.96 in, 126 mm |
| Media Type | Cellulose |
| Gasket ID (mm) | 98 |
| Length | 9.29 in, 236 mm |
| Efficiency Beta 2 | 10 micron |
| Length (mm) | 236 |
| Gasket I.D. | 3.86 in, 98 mm |
| Gasket O.D. | 4.25 in, 108 mm |
| Series | TT15/30/60 |
| Style | Spin-On |
| Weight | 3.3 LB |
| EAN or UPC | 742330112717 |

