- 2.76 in Outside Diameter
- Cartridge Style
| Outer Diameter (mm) | 70 |
| Inner Diameter (in) | 1.38 |
| Outer Diameter (in) | 2.76 |
| Length (in) | 3.35 |
| Collapse Burst (mm) | 145 |
| Inner Diameter (mm) | 35 |
| Media Type | Wire Mesh |
| Efficiency Beta 2 | 60 micron |
| Efficiency Beta | 60 Micron @ Beta 2 |
| Collapse Burst (in) | 10 |
| Length (mm) | 85 |
| O.D. | 2.76 in, 70 mm |
| Length | 3.35 in, 85 mm |
| I.D. | 1.38 in, 35 mm |
| Collapse Burst | 145.04 psi, 10 bar |
| Style | Cartridge |
| Weight | 0.463 LB |
| EAN or UPC | 742330119648 |

