- 2.76 in Outside Diameter
- Cartridge Style
| Media Type | Wire Mesh |
| O.D. | 2.76 in, 70 mm |
| Outer Diameter (in) | 2.76 |
| Length (in) | 5.12 |
| Efficiency Beta 2 | 90 micron |
| Length | 5.12 in, 130 mm |
| Length (mm) | 130 |
| I.D. | 1.38 in, 35 mm |
| Collapse Burst (in) | 10 |
| Efficiency Beta | 90 Micron @ Beta 2 |
| Outer Diameter (mm) | 70 |
| Inner Diameter (in) | 1.38 |
| Collapse Burst (mm) | 145 |
| Inner Diameter (mm) | 35 |
| Style | Cartridge |
| Collapse Burst | 145.04 psi, 10 bar |
| Weight | 0.749 LB |
| EAN or UPC | 742330119655 |

