- 3.94 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
- Increased dirt holding capacity for longer life
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
- Media type: Synteq® #1
| Collapse Burst (in) | 10 |
| Efficiency Beta 1000 | 23 micron |
| Efficiency Beta | 23 Micron @ Beta 1000, 7 Micron @ Beta 2 |
| Inner Diameter (in) | 2.05 |
| Inner Diameter (mm) | 52 |
| I.D. | 2.05 in, 52 mm |
| Length (mm) | 210 |
| Efficiency Beta 2 | 7 micron |
| Length (in) | 8.27 |
| Length | 8.27 in, 210 mm |
| Media Type | Cellulose |
| Outer Diameter (in) | 3.94 |
| Collapse Burst (mm) | 145 |
| O.D. | 3.94 in, 100 mm |
| Outer Diameter (mm) | 100 |
| Element Description | Hydraulic Cartridge |
| Style | Cartridge |
| Collapse Burst | 145.04 psi, 10 bar |
| Weight | 0.91 LB |
| EAN or UPC | 742330083901 |

