- 5.39 in Outside Diameter
- Cartridge Style
| Collapse Burst (in) | 10 |
| Efficiency Beta 2 | 60 micron |
| Media Type | Wire Mesh |
| Outer Diameter (mm) | 137 |
| O.D. | 5.39 in, 137 mm |
| Efficiency Beta | 60 Micron @ Beta 2 |
| Collapse Burst (mm) | 145 |
| Length | 9.88 in, 251 mm |
| Inner Diameter (in) | 2.95 |
| Length (in) | 9.88 |
| Inner Diameter (mm) | 75 |
| Length (mm) | 251 |
| I.D. | 2.95 in, 75 mm |
| Outer Diameter (in) | 5.39 |
| Style | Cartridge |
| Collapse Burst | 145.04 psi, 10 bar |
| Weight | 2.82 LB |
| EAN or UPC | 742330119839 |

