- 1.69 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
- Increased dirt holding capacity for longer life
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
- Media type: Synteq® #1
| Inner Diameter (in) | 0.89 |
| Efficiency Beta 1000 | 11 micron |
| Efficiency Beta | 11 Micron @ Beta 1000 |
| Collapse Burst (in) | 5 |
| Length | 3.54 in, 90 mm |
| Outer Diameter (in) | 1.69 |
| Collapse Burst (mm) | 73 |
| Media Type | Synthetic |
| Length (mm) | 90 |
| O.D. | 1.69 in, 43 mm |
| Length (in) | 3.54 |
| I.D. | 0.89 in, 22.6 mm |
| Inner Diameter (mm) | 22.6 |
| Outer Diameter (mm) | 43 |
| Element Description | Hydraulic Cartridge |
| Collapse Burst | 290.08 psi, 20 bar |
| Style | Cartridge |
| Weight | 0.4 LB |
| EAN or UPC | 742330022245 |

