- 1.81 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
- Increased dirt holding capacity for longer life
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
- Media type: Synteq® #1
| Media Type | Synthetic |
| Outer Diameter (in) | 1.81 |
| Outer Diameter (mm) | 46 |
| O.D. | 1.81 in, 46 mm |
| Efficiency Beta | 11 Micron @ Beta 1000 |
| Length (in) | 3.43 |
| Length | 3.43 in, 87 mm |
| Collapse Burst (mm) | 290 |
| I.D. | 1.02 in, 25.8 mm |
| Efficiency Beta 1000 | 11 micron |
| Inner Diameter (in) | 1.02 |
| Inner Diameter (mm) | 25.8 |
| Element Description | Hydraulic Cartridge |
| Length (mm) | 87 |
| Collapse Burst (in) | 20 |
| Style | Cartridge |
| Collapse Burst | 290.08 psi, 20 bar |
| Weight | 0.3 LB |
| EAN or UPC | 742330022306 |

