- 5.12 Length (in)
- 2.76 Outer Diameter (in)
| Collapse Burst (mm) | 290 |
| Length | 4.45 in, 113 mm |
| Outer Diameter (mm) | 46 |
| Collapse Burst (in) | 20 |
| Inner Diameter (mm) | 25.8 |
| Efficiency Beta | 30 Micron @ Beta 2 |
| Media Type | Wire Mesh |
| Length (in) | 4.45 |
| Efficiency Beta 2 | 30 MICRON |
| Outer Diameter (in) | 1.81 |
| Length (mm) | 113 |
| Inner Diameter (in) | 1.02 |
| Weight | 0.471 LB |
| EAN or UPC | 742330120163 |

