- 1.81 in Outside Diameter
- Cartridge Style
| Efficiency Beta | 60 Micron @ Beta 2 |
| Efficiency Beta 2 | 60 micron |
| Length (mm) | 113 |
| O.D. | 1.81 in, 46 mm |
| Outer Diameter (in) | 1.81 |
| Inner Diameter (in) | 1.02 |
| Collapse Burst (mm) | 290 |
| Length (in) | 4.45 |
| Length | 4.45 in, 113 mm |
| Inner Diameter (mm) | 25.8 |
| Media Type | Wire Mesh |
| Collapse Burst (in) | 20 |
| Outer Diameter (mm) | 46 |
| I.D. | 1.02 in, 25.8 mm |
| Style | Cartridge |
| Collapse Burst | 290.08 psi, 20 bar |
| Weight | 0.412 LB |
| EAN or UPC | 742330120170 |

