- 2.13 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Length (in) | 9.06 |
| Vickers Part No. | N/A |
| Length (mm) | 230 |
| Schrader Part No. | N/A |
| Stauff Part No. | N/A |
| Fairey Arlon Part No. | N/A |
| Outer Diameter (in) | 2.13 |
| Inner Diameter (in) | 1.08 |
| I.D. | 1.08 in, 27.4 mm |
| Pall Part No. | N/A |
| Norman Ultraporis Part No. | N/A |
| Efficiency Beta | 7 Micron @ Beta 1000 |
| Dmic Part No. | DHE3C |
| LHA Part No. | N/A |
| Gresen Part No. | N/A |
| Zinga Part No. | N/A |
| PTI Part No. | N/A |
| Outer Diameter (mm) | 54 |
| Moog Part No. | N/A |
| Parker Part No. | N/A |
| Element Description | Hydraulic Cartridge |
| Collapse Burst (mm) | 290 |
| Media Type | Synthetic |
| Inner Diameter (mm) | 27.4 |
| Efficiency Beta 1000 | 7 micron |
| Collapse Burst (in) | 20 |
| Hycon Part No. | N/A |
| Length | 9.06 in, 230 mm |
| O.D. | 2.13 in, 54 mm |
| Style | Cartridge |
| Collapse Burst | 290.08 psi, 20 bar |
| Weight | 0.7 LB |
| EAN or UPC | 742330022351 |

