- 4.17 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Meets or exceeds original filter element specifications
- Increased dirt holding capacity for longer element or cartridge life
| Moog Part No. | N/A |
| Norman Ultraporis Part No. | N/A |
| Outer Diameter (mm) | 106 |
| Schrader Part No. | N/A |
| Gresen Part No. | N/A |
| Collapse Burst (in) | 10 |
| Length (in) | 7.48 |
| Efficiency Beta | 27 Micron @ Beta 2 |
| Inner Diameter (in) | 2.52 |
| O.D. | 4.17 in, 106 mm |
| Efficiency Beta 2 | 27 micron |
| Dmic Part No. | N/A |
| Hycon Part No. | N/A |
| Fairey Arlon Part No. | FAIREY ARLON |
| Outer Diameter (in) | 4.17 |
| Parker Part No. | N/A |
| Length | 7.48 in, 190 mm |
| Stauff Part No. | N/A |
| Collapse Burst (mm) | 145 |
| Inner Diameter (mm) | 64 |
| Media Type | Cellulose |
| Length (mm) | 190 |
| Pall Part No. | N/A |
| PTI Part No. | N/A |
| I.D. | 2.52 in, 64 mm |
| LHA Part No. | N/A |
| Zinga Part No. | N/A |
| Vickers Part No. | N/A |
| Element Description | Hydraulic Cartridge |
| Collapse Burst | 145.04 psi, 10 bar |
| Style | Cartridge |
| Weight | 1.8 LB |
| EAN or UPC | 742330022634 |

