- 2.82 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Inner Diameter (mm) | 45 |
| Collapse Burst (mm) | 145 |
| Efficiency Beta 2 | 7 micron |
| Length (mm) | 200 |
| Element Description | Hydraulic Cartridge |
| Efficiency Beta 1000 | 23 micron |
| Length | 7.87 in, 200 mm |
| Length (in) | 7.87 |
| I.D. | 1.77 in, 45 mm |
| Collapse Burst (in) | 10 |
| Outer Diameter (mm) | 71.6 |
| O.D. | 2.82 in, 71.6 mm |
| Outer Diameter (in) | 2.82 |
| Media Type | Cellulose |
| Inner Diameter (in) | 1.77 |
| Efficiency Beta | 23 Micron @ Beta 1000, 7 Micron @ Beta 2 |
| Collapse Burst | 145.04 psi, 10 bar |
| Style | Cartridge |
| Weight | 0.8 LB |
| EAN or UPC | 742330022689 |

