- 4.17 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Element Description | Hydraulic Cartridge |
| Primary Application | FAIREY ARLON TXX510 |
| Media Type | Cellulose |
| I.D. | 2.52 in, 64 mm |
| Inner Diameter (mm) | 64 |
| O.D. | 4.17 in, 106 mm |
| Efficiency Beta 1000 | 30 micron |
| Length (mm) | 260 |
| Efficiency Beta | 30 Micron @ Beta 1000, 26 Micron @ Beta 200 |
| Outer Diameter (in) | 4.17 |
| Outer Diameter (mm) | 106 |
| Collapse Burst (in) | 10 |
| Inner Diameter (in) | 2.52 |
| Collapse Burst (mm) | 145 |
| Length (in) | 10.24 |
| Efficiency Beta 200 | 26 micron |
| Length | 10.24 in, 260 mm |
| Collapse Burst | 145.04 psi, 10 bar |
| Style | Cartridge |
| Weight | 2.2 LB |
| EAN or UPC | 742330022719 |

