- 2.82 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Media Type | Synthetic |
| Efficiency Beta | 23 Micron @ Beta 1000 |
| Outer Diameter (mm) | 71.6 |
| Inner Diameter (mm) | 45 |
| Parker Part No. | N/A |
| LHA Part No. | N/A |
| Inner Diameter (in) | 1.77 |
| Zinga Part No. | N/A |
| Length (mm) | 150 |
| Element Description | Hydraulic Cartridge |
| Outer Diameter (in) | 2.82 |
| Moog Part No. | N/A |
| Dmic Part No. | N/A |
| Length | 5.91 in, 150 mm |
| Hycon Part No. | N/A |
| PTI Part No. | N/A |
| Pall Part No. | N/A |
| Norman Ultraporis Part No. | N/A |
| O.D. | 2.82 in, 71.6 mm |
| Stauff Part No. | N/A |
| Collapse Burst (mm) | 145 |
| Fairey Arlon Part No. | FAIREY ARLON |
| Length (in) | 5.91 |
| Collapse Burst (in) | 10 |
| Gresen Part No. | N/A |
| Schrader Part No. | N/A |
| Efficiency Beta 1000 | 23 micron |
| I.D. | 1.77 in, 45 mm |
| Vickers Part No. | N/A |
| Collapse Burst | 145.04 psi, 10 bar |
| Style | Cartridge |
| Weight | 0.4 LB |
| EAN or UPC | 742330022740 |

