- 4.17 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Norman Ultraporis Part No. | N/A |
| Schrader Part No. | N/A |
| Stauff Part No. | N/A |
| Inner Diameter (mm) | 64 |
| Hycon Part No. | N/A |
| Length | 18.31 in, 465 mm |
| Outer Diameter (mm) | 106 |
| Fairey Arlon Part No. | FAIREY ARLON |
| Gresen Part No. | N/A |
| LHA Part No. | N/A |
| Inner Diameter (in) | 2.52 |
| Media Type | Synthetic |
| Primary Application | FAIREY ARLON TXW5ACC10 |
| Dmic Part No. | N/A |
| Element Description | Hydraulic Cartridge |
| Pall Part No. | N/A |
| O.D. | 4.17 in, 106 mm |
| Efficiency Beta 1000 | 11 micron |
| I.D. | 2.52 in, 64 mm |
| Zinga Part No. | N/A |
| PTI Part No. | N/A |
| Vickers Part No. | N/A |
| Collapse Burst (mm) | 145 |
| Efficiency Beta | 11 Micron @ Beta 1000 |
| Outer Diameter (in) | 4.17 |
| Length (mm) | 465 |
| Moog Part No. | N/A |
| Collapse Burst (in) | 10 |
| Parker Part No. | N/A |
| Length (in) | 18.31 |
| Style | Cartridge |
| Collapse Burst | 145.04 psi, 10 bar |
| Weight | 4.8 LB |
| EAN or UPC | 742330022863 |

