- 1.69 in Outside Diameter
- Cartridge Style
| Media Type | Wire Mesh |
| Inner Diameter (in) | 0.87 |
| Length (mm) | 162 |
| Collapse Burst (mm) | 145 |
| O.D. | 1.69 in, 43 mm |
| Length (in) | 6.38 |
| Inner Diameter (mm) | 22 |
| Efficiency Beta 2 | 60 micron |
| Length | 6.38 in, 162 mm |
| Outer Diameter (in) | 1.69 |
| Collapse Burst (in) | 10 |
| Outer Diameter (mm) | 43 |
| Filter Series | FIK |
| Efficiency Beta | 60 Micron @ Beta 2 |
| I.D. | 0.87 in, 22 mm |
| Series | FIK |
| Collapse Burst | 145.04 psi, 10 bar |
| Style | Cartridge |
| Weight | 0.4 LB |
| EAN or UPC | 742330022894 |

