- 2.76 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Collapse Burst (in) | 10 |
| Filter Series | FIK |
| Gasket OD (in) | 1.83 |
| Efficiency Beta | 36 Micron @ Beta 1000, 10 Micron @ Beta 2, 32 Micron @ Beta 200 |
| Outer Diameter (in) | 2.76 |
| Bypass Valve Setting LR (PSI) | 22 psi |
| Efficiency Beta 200 | 32 micron |
| Gasket OD (mm) | 46.6 |
| Length | 8.23 in, 209 mm |
| Maximum Operating Temperature | 120 °C |
| Gasket ID (in) | 1.56 |
| Overall Length (in) | 8.44 |
| Gasket ID (mm) | 39.6 |
| I.D. | 1.65 in, 42 mm |
| Efficiency Beta 1000 | 36 micron |
| Overall Length (mm) | 214.5 |
| Element Description | Hydraulic Cartridge |
| Length (mm) | 209 |
| Inner Diameter (in) | 1.65 |
| Efficiency Beta 2 | 10 micron |
| Collapse Burst (mm) | 145 |
| Bypass Valve Setting LR (BAR) | 1.5 bar |
| Inner Diameter (mm) | 42 |
| Primary Application | DONALDSON FSK |
| O.D. | 2.76 in, 70 mm |
| Length (in) | 8.23 |
| Media Type | Cellulose |
| Outer Diameter (mm) | 70 |
| Efficiency Test Std | ISO 16889 |
| Bypass Valve Setting LR | 21.76 psi, 1.5 bar |
| Series | FIK |
| Bypass Valve | Yes |
| Collapse Burst | 145.04 psi, 10 bar |
| Gasket I.D. | 1.56 in, 39.6 mm |
| Overall Length | 8.44 in, 214.5 mm |
| Style | Cartridge |
| Gasket O.D. | 1.83 in, 46.6 mm |
| Operating Temperature [Max] | 248 °F |
| Weight | 0.8 LB |
| EAN or UPC | 742330022948 |

