- 1.69 in Outside Diameter
- Cartridge Style
| Inner Diameter (mm) | 22 |
| I.D. | 0.87 in, 22 mm |
| Efficiency Beta 1000 | 23 micron |
| Collapse Burst (in) | 10 |
| Efficiency Beta 2 | 7 micron |
| Length | 6.34 in, 161 mm |
| Length (mm) | 161 |
| Outer Diameter (in) | 1.69 |
| Collapse Burst (mm) | 145 |
| O.D. | 1.69 in, 43 mm |
| Inner Diameter (in) | 0.87 |
| Efficiency Beta | 23 Micron @ Beta 1000, 7 Micron @ Beta 2 |
| Outer Diameter (mm) | 43 |
| Filter Series | FIK |
| Media Type | Synthetic |
| Length (in) | 6.34 |
| Style | Cartridge |
| Series | FIK |
| Collapse Burst | 145.04 psi, 10 bar |
| Weight | 0.5 LB |
| EAN or UPC | 742330022955 |

