- 2.76 in Outside Diameter
- Cartridge Style
| Length (mm) | 210 |
| O.D. | 2.76 in, 70 mm |
| Efficiency Beta | 23 Micron @ Beta 1000, 7 Micron @ Beta 2 |
| Efficiency Beta 2 | 7 micron |
| Element Description | Hydraulic Cartridge |
| Outer Diameter (in) | 2.76 |
| I.D. | 1.65 in, 42 mm |
| Inner Diameter (mm) | 42 |
| Length | 8.27 in, 210 mm |
| Media Type | Synthetic |
| Outer Diameter (mm) | 70 |
| Filter Series | FIK |
| Collapse Burst (mm) | 145 |
| Collapse Burst (in) | 10 |
| Efficiency Beta 1000 | 23 micron |
| Length (in) | 8.27 |
| Inner Diameter (in) | 1.65 |
| Collapse Burst | 145.04 psi, 10 bar |
| Series | FIK |
| Style | Cartridge |
| Weight | 1.0 LB |
| EAN or UPC | 742330107867 |

