- 2.76 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Length (in) | 8.23 |
| Efficiency Beta | 11 Micron @ Beta 1000 |
| Element Description | Hydraulic Cartridge |
| Outer Diameter (in) | 2.76 |
| Outer Diameter (mm) | 70 |
| Collapse Burst (mm) | 145 |
| Inner Diameter (mm) | 40 |
| I.D. | 1.57 in, 40 mm |
| Length | 8.23 in, 209 mm |
| Efficiency Beta 1000 | 11 micron |
| Length (mm) | 209 |
| Inner Diameter (in) | 1.57 |
| Media Type | Synthetic |
| O.D. | 2.76 in, 70 mm |
| Collapse Burst (in) | 10 |
| Filter Series | FIK |
| Style | Cartridge |
| Series | FIK |
| Collapse Burst | 145.04 psi, 10 bar |
| Weight | 0.7 LB |
| EAN or UPC | 742330022979 |

