- 1.3 in Height
- 2.52 in Overall Length
description
- These breathers ensure a free flow of air into hydraulic tanks while stopping the entry of airborne dirt.
| Height | 1.3 in, 33.1 mm |
| Lockable Cap | No |
| Micron Rating | 10 µm |
| Material | Steel |
| Magnet & Post | No Magnet |
| Dip Stick | No Dip Stick |
| Cap Type | Grip Type |
| Basket Depth | 2.48 in |
| Mount Type | 3 Bolt Flange |
| Flange Diameter | 2.01 in, 51 mm |
| Bolt Hole Circle Diameter | 1.61 in, 41 mm |
| Efficiency Beta 2 | 10 micron |
| O.D. | 1.82 in, 46.3 mm |
| Overall Length | 2.52 in, 64 mm |
| Bolt Hole Diameter | 0.22 in, 5.5 mm |
| No. of Bolt Holes | 3 |
| Weight | 0.3 LB |
| EAN or UPC | 742330022993 |

