description
- These breathers ensure a free flow of air into hydraulic tanks while stopping the entry of airborne dirt.
| Dip Stick | No Dip Stick |
| Cap Type | Grip Type |
| Material | Steel |
| Basket Depth | 3 15/16 in |
| Temperature Range [Max] | 200 °F |
| Mount Type | 6 Bolt |
| Lockable Cap | No |
| Micron Rating | 10 µm |
| Magnet & Post | No Magnet |
| Weight | 0.8 LB |
| EAN or UPC | 742330023006 |

