description
- These breathers ensure a free flow of air into hydraulic tanks while stopping the entry of airborne dirt.
| Basket Depth | N/A |
| Material | Steel |
| Mount Type | Weldable Flange |
| Dip Stick | No Dip Stick |
| Micron Rating | 10 µm |
| Magnet & Post | No Magnet |
| Cap Type | Grip Type |
| Lockable Cap | No |
| Weight | 0.1 LB |
| EAN or UPC | 742330023020 |

