- 2.76 in Outside Diameter
| Length | 7.09 in, 180 mm |
| Efficiency Beta 20 | 10 micron |
| Bolt Hole Circle Diameter (mm) | 73 mm |
| Length (in) | 7.09 |
| Length (mm) | 180 |
| O.D. | 2.76 in, 70 mm |
| Bolt Hole Circle Diameter (in) | 2.87 in |
| Outer Diameter (in) | 2.76 |
| Bolt Hole Diameter (in) | 0.24 in |
| Flange Diameter (in) | 3.31 |
| Bolt Hole Diameter (mm) | 6 mm |
| Efficiency Beta | 10 Micron @ Beta 20 |
| Outer Diameter (mm) | 70 |
| Flange Diameter (mm) | 84 |
| Bolt Hole Circle Diameter | 2.87 in, 73 mm |
| Flange Diameter | 3.31 in, 84 mm |
| Bolt Hole Diameter | 0.24 in, 6 mm |
| No. of Bolt Holes | 6 |
| Weight | 1.2 LB |
| EAN or UPC | 742330218181 |

