- 2.05 in Outside Diameter
- 3/8 BSP/G Thread Size
- Strainer Style
| Media Type | Wire Mesh |
| Length (in) | 2.66 |
| Efficiency Beta | 90 Micron @ Beta 2 |
| O.D. | 2.05 in, 52 mm |
| Efficiency Beta 2 | 90 micron |
| Outer Diameter (mm) | 52 |
| Length | 2.66 in, 67.5 mm |
| Thread Size | 3/8 BSP/G |
| Length (mm) | 67.5 |
| Outer Diameter (in) | 2.05 |
| Style | Strainer |
| Weight | 0.3 LB |
| EAN or UPC | 742330120590 |

