- 2.95 in Outside Diameter
- 3/4 BSP/G Thread Size
- Strainer Style
| Length | 3.29 in, 83.5 mm |
| Outer Diameter (mm) | 75 |
| Efficiency Beta 2 | 90 micron |
| Thread Size | 3/4 BSP/G |
| O.D. | 2.95 in, 75 mm |
| Length (in) | 3.29 |
| Length (mm) | 83.5 |
| Media Type | Wire Mesh |
| Efficiency Beta | 90 Micron @ Beta 2 |
| Outer Diameter (in) | 2.95 |
| Style | Strainer |
| Weight | 0.3 LB |
| EAN or UPC | 742330120682 |

